
Two Lamp 60 Watts Max, E26 Base 120V Outdoor Wall Mount Floodlight Industrial Fixture,
Mfr # 04918-SU
Zoro # G014811880
product price: $14.29
/eaKey Features
Voltage
120V
Width
4.9 in
Lens Material
Glass
Glass Color
White
Safety Rating
UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
04918-SU
Zoro #
G014811880
UPC #
653703049182
Country of Origin
China
Dimensions
Width
4.9 in
Details
Item
Outdoor Fixture
Voltage
120V
Lens Material
Glass
Glass Color
White
Safety Rating
UL Listed
Base Type
E26
Description
Sunlite Two Lamp Wall Mount Floodlight Industrial Fixture is perfect for lighting up large areas. This wall mount fixture works when connected to a standard on/off switch. It features dual medium base sockets 60 watts max, bulbs not included. Designed for years of reliable service, its weather-tight design and high-quality materials are perfect for outdoor applicationsideal for carports, garages, entryways, security lighting, etc. Use with outdoor rated LED bulbs for an energy-efficient lighting solution. UL Listed for safety, quality, and ease of installation. Dimensions of 4.3 W x 4.3 H x 8.5 D.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.