UFO/LED/15W/30K/PINK LED 15W 75W Equivalent Pink UFO Pendant Fixture Light Bulbs with E26

  • Mfr # 80767-SU

  • Zoro # G408669677


product price:  $21.99
/ea

Key Features

Voltage
120V
Bulb Base Type
E26
Color Temperature
3000K
Dimmable
No
Lumens
1250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80767-SU
Zoro #
G408669677
UPC #
653703807676
Country of Origin
China

Dimensions

Height
3.7"

Details

Item
LED Bulb
Voltage
120V
Bulb Base Type
E26
Color Temperature
3000K
Dimmable
No
Lumens
1250
Includes
Lamp
Color Rendering Index
80
Bulb Type
UFO Style
Standards
UL Listed - Damp Location
Bulb Primary Application
Residential - Commercial
Light Color
Pink
Wattage Equivalency
15

Description

UFO/LED/15W/30K/PINK LED 15W 75W Equivalent Pink UFO Pendant Fixture Light Bulbs with Medium E26 Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.