UFO/LED/7W/30K/PINK LED 7W 35W Equivalent Pink UFO Pendant Fixture Light Bulbs with E26

  • Mfr # 80763-SU

  • Zoro # G908669733


product price:  $10.79
/ea

Key Features

Voltage
120V
Bulb Base Type
E26
Color Temperature
3000K
Dimmable
No
Lumens
550
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80763-SU
Zoro #
G908669733
UPC #
653703807638
Country of Origin
China

Dimensions

Height
3.5"

Details

Item
LED Bulb
Voltage
120V
Bulb Base Type
E26
Color Temperature
3000K
Dimmable
No
Lumens
550
Light Color
Pink
Bulb Type
UFO Style
Includes
Lamp
Color Rendering Index
80
Wattage Equivalency
7
Bulb Primary Application
Residential - Commercial
Standards
UL Listed - Damp Location

Description

UFO/LED/7W/30K/PINK LED 7W 35W Equivalent Pink UFO Pendant Fixture Light Bulbs with Medium E26 Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.