Vanity Fixture 30 Inch, Bell Shaped Frosted Glass, 4 Lights, Brushed Nickel Finish

  • Mfr # 45058-SU

  • Zoro # G908746038


product price:  $84.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Height
36.5"
Length
30"
Housing Finish
Brushed Nickel
Lamp Type
A19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45058-SU
Zoro #
G908746038
UPC #
653703450582
Country of Origin
China

Dimensions

Height
36.5"
Length
30"
Width
8.75"

Details

Color
Brushed Nickel
Item
Fixtures
Housing Finish
Brushed Nickel
Lamp Type
A19
Voltage
120V
Fixture Wattage
60W Max
Fixture Type
E26
Lighting Certification
UL Listed - Damp Location
Dimmable
Yes
Lamp Included
No

Description

Vanity Fixture 30 Inch, Bell Shaped Frosted Glass, 4 Lights, Brushed Nickel Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.