Vanity Fixture Bell Shaped Frosted Glass, 2 Lights, Brushed Nickel Finish

  • Mfr # 45056-SU

  • Zoro # G708746054


product price: $56.65
/ea

Key Features

Color
Brushed Nickel
Height
22.9"
Length
17"
Housing Finish
Brushed Nickel
Lamp Type
A19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45056-SU
Zoro #
G708746054
UPC #
653703450568
Country of Origin
China

Dimensions

Height
22.9"
Length
17"
Width
9.4"

Details

Color
Brushed Nickel
Item
Fixtures
Housing Finish
Brushed Nickel
Lamp Type
A19
Voltage
120V
Fixture Type
E26
Lighting Certification
UL Listed - Damp Location
Lamp Included
No
Dimmable
Yes
Fixture Wattage
60W Max

Description

Vanity Fixture Bell Shaped Frosted Glass, 2 Lights, Brushed Nickel Finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.