Shop SUNLITE
See all product information
Create Account
Vintage Metal Industrial 72" Black Insulated Cord E26 Oiled Brown Hanging Pendant Fixture
- Mfr # 07095-SU
- Zoro # G023942780
product price:Â
$
24.99
/ea
Key Features
Indoor/Outdoor
Indoor
Voltage
120V
Dimmable
No
Height
78 in
Length
4.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 07095-SU
- Zoro #
- G023942780
- UPC #
- 653703070957
- Country of Origin
- China
- Indoor/Outdoor
- Indoor
- Voltage
- 120V
- Dimmable
- No
- Item
- Light Pendant
- Color
- Brown
Dimensions
- Height
- 78 in
- Length
- 4.5 in
- Width
- 4.5 in
Description
This vintage style hanging fixture with its oil brown finish will bring a nostalgic feel to any space. Evoke the early 20th century when you pair it with an incandescent or LED Edison Style bulb of any shape (not included). Threaded outer socket and ring (UNO Fitter) allows you to add a decorative shade (not included). Connect to a dimmer and adjust to suit your mood. Ideal for small spaces or install multiple pendants across a larger space. Use for decorating your living, dining, or bedroom areas at home or in businesses like bars, restaurants, or hotels. This fixture is designed to provide years of stylish service.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.