
White Oval Wall Mount Outdoor Fixture 60W Max 120V UL Listed For Carport Commercial & Garage
Mfr # 47030-SU
Zoro # G214811888
product price:Â $21.49
/eaKey Features
Voltage
120V
Width
5 in
Lens Material
Glass
Glass Color
White
Housing Material
Aluminum Diecast
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
47030-SU
Zoro #
G214811888
UPC #
653703470306
Country of Origin
China
Dimensions
Width
5 in
Details
Item
Outdoor Fixture
Voltage
120V
Lens Material
Glass
Glass Color
White
Housing Material
Aluminum Diecast
Safety Rating
UL Listed
Base Type
E26
Description
Sunlite Oval Wall Mount Outdoor Fixture is as versatile as it is attractive. This wall-mount oval-shaped outdoor fixture is a simple, economical solution for your outdoor lighting needs. It features a white finish and clear ribbed glass. Single medium base socket E26 with an A19-size bulb 60W max, not included. Made with high-quality materials, it will last for years without needing to be replaced. Weather-resistant materials which are ideal for carports, garages, entryways, porches, balconies, etc. They are mostly used on bulkheads. This fixture is UL Listed for wet location installation rated and made with metal and glass. Operates on 120 Volt electrical service. Fixture measures 5 inches W x 8.5 inches H x 4.13 inches D.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.