Zoro Homepage

White Semi-Flush Fabric Drum Ceiling Light Fixture, E26 Base 120V Residential Commercial Use

  • Mfr # 90166-SU

  • Zoro # G514826049


product price: $52.45
/ea

Key Features

Safety Rating
ETL - Damp Location
Material
Fabric
Base Type
E26
Width
11.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90166-SU
Zoro #
G514826049
UPC #
653703901664
Country of Origin
China

Dimensions

Width
11.81 in

Details

Item
Ceiling Light
Glass Color
White
Safety Rating
ETL - Damp Location
Material
Fabric
Base Type
E26

Description

Sunlites Semi-Flush Fabric Drum Ceiling Light Fixture is a simple, straightforward look for any style or setting. This classic ceiling fixture combines a satin nickel finish base with a white fabric drum shade. This fixture has one medium base socket E26. Perfect for use with an A19 or other decorative bulbs 40W max bulbs not included Use LED bulbs for an energy-efficient lighting solution. With a straightforward installation, it allows you to get creative in any indoor settings. Easy to install using the mounting hardware that is included with installation instructions. The lighting output can be changed when connected to a dimmable bulb and compatible dimmer, allowing it to adapt to any lighting to suit the mood.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.