Zoro Homepage

All Purpose 6-6-6 Plant Fertilizer 33 lb

  • Mfr # 125873

  • Zoro # G816138925


product price: $23.75
/ea

Key Features

For Use With
Lawn Fertilizer - Dry Ba
Width
3.5 in
Height
13.5 in
Length
20.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125873
Zoro #
G816138925
UPC #
89494258739
Country of Origin
United States

Dimensions

Width
3.5 in
Height
13.5 in
Length
20.5 in

Details

For Use With
Lawn Fertilizer - Dry Ba
Item
Fertilizers

Description

Fertilizer Enriched: , OMRI Certified: No, Organic: No, Packaging Type: Bagged, Plant Type: All-Purpose, Product Form: Granule, Product Type: Plant Fertilizer, Sub Brand: , Brand Name: Sunniland, Dry Volume: , Container Size: 33, Fertilizer Analysis N-P-

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.