Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Organic Granules Bloom Plant Food 10 lb

  • Mfr # 120147

  • Zoro # G016251059


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

For Use With
Plant Food Large Package
Height
10 in
Width
15 in
Length
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
120147
Zoro #
G016251059
UPC #
89494201476
Country of Origin
United States

Dimensions

Height
10 in
Width
15 in
Length
5.5 in

Details

For Use With
Plant Food Large Package
Item
Plant Food

Description

Organic: Yes, Packaging Type: Bagged, Plant Type: Flowers/Shrubs/Trees/Vegetablies, Product Form: Granules, Product Type: Plant Food, Season Use: Multi-Season, Sub Brand: , Time Release: Slow-Release, Brand Name: Sunniland, Concentrated: No, Container Siz

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.