Shop SUNNYSIDE
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Denatured Alcohol, Drum, 55 gal.
- Mfr # 83455
- Zoro # G623942869
product price:Â
$
837.99
/ea
Key Features
Flammability
Flammable
Odorless
No
Standards
29 CFR 1910.1200, OSHA, UL
Base Type
Water
Container Size
55 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 83455
- Zoro #
- G623942869
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 55 gal
Details
- Flammability
- Flammable
- Odorless
- No
- Standards
- 29 CFR 1910.1200, OSHA, UL
- Item
- Denatured Alcohol
- Base Type
- Water
- Color
- Clear
- VOC Compliant
- Yes
- Use Location
- Exterior
- Contains
- Ethyl Alcohol
- Product Form
- Liquid
- Scent
- Mild
- Wire Color
- Clear
Description
Denatured Alcohol, Materials Removed Not Applicable, Remover Type Not Applicable, Contains Ethyl Alcohol, Base Type Water, Product Form Liquid, Strength Not Applicable, Container Size 55 gal, Cure Time Not Applicable, For Use On Not Applicable, Use Location Exterior, Odorless No, Color Clear, Flammability Flammable, Scent Mild, Standards 29 CFR 1910.1200, OSHA, UL, VOC Compliant Yes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.