Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sunnyside Sunnyside 69332 32 oz. Paint Adhesive Remover 131059

Sunnyside 69332 32 oz. Paint Adhesive Remover (Discontinued)

  • Mfr # 131059
  • Zoro # G504144511
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
131059
Zoro #
G504144511
UPC #
712256494228
Country of Origin
United States

Description

Features
  • Ready Strip Dried Paint Adhesive.
  • Ink Remover, Odor Free, Environmentally Friendly, Safely Removes Dried Paint Spatters, Glue & Adhesive Residue, Pen & Marker Stains, Trigger Spray.
  • Capacity - 32 oz.
  • Dimension - 4.5 x 3 x 10.75 in.
  • Item Weight - 2 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.