Shop SUNNYWOOD
See all product information
Create Account
2705 3D Tic Tac Toe Game
- Mfr # 2705
- Zoro # G904141905
product price:Â
$
33.35
/ea
Key Features
Material
Wood
Height
3.5"
Features
Choking Hazard Small Parts
Depth
5.5"
Width
5.5"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2705
- Zoro #
- G904141905
- UPC #
- 619629027055
- Country of Origin
- China
- Item
- Board Game
- Material
- Wood
- Features
- Choking Hazard Small Parts
- Game Type
- Puzzle
Description
For more than forty years, Sunnywood has been custom designing and manufacturing products for many corporations, big and small, around the world.The manufacturing processes we provide are Wood Working Products Metal & Rhinestone Jewelry Cut & Sewn Bags Plastic Injection Products Cast Iron Items. This division was established to bring our services and products to the doorstep of our North American customers. Traditional games under the trademark Sterling Costumes and Rhinestone Jewelry Bags and accessories for the dance and costume industries. This 3-D set will change your impression that tic tac toe is an easy game. Both challenging and attractive this set is made from environmentally friendly tropical rubber wood.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.