Shop SUNNYWOOD
See all product information
Create Account
3347 Good Vs. Evil Fantasy Chess Set
- Mfr # 3347
- Zoro # G604142226
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Material
Wood
Width
15"
Height
3"
Depth
21"
Game Type
Strategy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3347
- Zoro #
- G604142226
- UPC #
- 619629033476
- Country of Origin
- China
Dimensions
- Width
- 15"
- Height
- 3"
- Depth
- 21"
Details
- Item
- Board Game
- Material
- Wood
- Game Type
- Strategy
Description
For more than forty years, Sunnywood has been custom designing and manufacturing products for many corporations, big and small, around the world.The manufacturing processes we provide are Wood Working Products Metal & Rhinestone Jewelry Cut & Sewn Bags Plastic Injection Products Cast Iron Items. This division was established to bring our services and products to the doorstep of our North American customers. Traditional games under the trademark Sterling Costumes and Rhinestone Jewelry Bags and accessories for the dance and costume industries. Don t just play chess when you can also indulge your penchant for medieval fantasy. These unique game pieces are cast in artist resin and detailed by old-world artisans. Hand painted for incredible detail too. Complete set includes 3 inch tall king Soft felted bases Includes wooden chess board with 1.5 inch squares.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.