Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14 in. LED Ceiling Pendant Light 4000K, Satin Nickel Finish

  • Mfr # DC336D-PD-4000K-62

  • Zoro # G610920177


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Nickel
Glass Color
Satin Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC336D-PD-4000K-62
Zoro #
G610920177
UPC #
-
Country of Origin
China

Details

Finish
Satin Nickel
Glass Color
Satin Nickel

Description

Elevate your space with our cutting-edge LED Ceiling Pendant Mount Fixture. Crafted with precision, the housing boasts die-formed cold-rolled steel, ensuring durability and a sleek modern touch. Choose sophistication with the satin nickel finish, effortlessly blending into any contemporary interior. Illuminate your surroundings with brilliance using the high transmission acrylic shade, engineered for exceptional light distribution and uniformity. The optical design sets the stage for a captivating play of light, creating an ambiance that transcends ordinary lighting. Our LED Ceiling Pendant Mount Fixture is not only aesthetically pleasing but also electrically efficient. With a high power factor and low THD, it seamlessly integrates into your lifestyle, providing a harmonious balance between form and function. Immerse yourself in a world of versatile lighting possibilities with the built-in LED technology. High efficiency, high CRI, and meticulously binned and mixed LEDs ensure a consistent and uniform glow. Tailor your ambiance with a choice between warm 3000K or cool 4000K color temperatures, adapting to your unique style. Rest easy knowing that our LED Ceiling Pendant Mount Fixture holds the prestigious ETL/cETL certifications, making it suitable for damp locations. Designed to withstand the elements, it effortlessly merges style and practicality, making it an ideal addition to any space. Delve into the technical specifications of excellence - the LED Ceiling Pendant Mount Fixture operates at a versatile input voltage of 120-277V, delivering an impressive 17W of actual wattage. Emitting 1100 lumens with a CRI of 80+, it bathes your space in a warm and inviting glow. The shade, crafted from high-quality acrylic, adds a touch of elegance, and with dimensions measuring 14 X 9.5, it's the perfect fit for spaces that demand a blend of style and substance. Illuminate your world with the sophistication of our LED Ceiling Pendant Mount Fixture - where form meets function seamlessly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.