Integrated LED Vanity Light Fixture, 3000K, Energry Star, Satin Nickel Finish

  • Mfr # FL0339D-VT-3000K-62

  • Zoro # G010920173


product price:  $404.99
/pk 5, $81.00/ea
Free Shipping & Returns

Key Features

Color
Satin Nickel
Width
4.8 in
Housing Finish
Satin Nickel
Voltage
120V ~ 277V
Shade Material
Cold-formed steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FL0339D-VT-3000K-62
Zoro #
G010920173
UPC #
-
Country of Origin
China

Dimensions

Width
4.8 in

Details

Color
Satin Nickel
Item
Vanity Light
Housing Finish
Satin Nickel
Voltage
120V ~ 277V
Shade Material
Cold-formed steel
Color Temp.
3000K
Bulb Technology
Yes
Lighting Certification
ETL/cETL Listed for Damp Locations, Energy Star
Fixture Wattage
18W

Description

Meet our sleek Integrated LED Vanity Light Fixture - a modern marvel that seamlessly integrates into any space. The housing combines aluminum extrusion with die-form cold-rolled steel ends, finished in Satin Nickel for a sophisticated touch. Experience optimal light distribution with the high transmission acrylic shade and enjoy the benefits of the high-efficiency integrated LED, featuring a 3000K color temperature. The electrical components boast a high power factor and low THD, ensuring efficiency and performance. Certified for damp locations and Energy Star compliant, this fixture prioritizes safety and sustainability. With dimensions of 34x4.8x3.8, it offers a compact, contemporary lighting solution. Illuminate your space with the no-nonsense sophistication of our Integrated LED Vanity Light Fixture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.