Integrated LED Vanity Light Fixture, 3000K, Energry Star, Satin Nickel Finish, PK5
- Mfr # FL0324D-VT-3000K-62
- Zoro # G310920262
product price:Â
$
327.99
/pk of 5, $65.60/ea
Free Shipping & Returns
Key Features
Color
Satin Nickel
Width
4.8 in
Housing Finish
Satin Nickel
Voltage
120V to 277V
Shade Material
Cold-formed steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FL0324D-VT-3000K-62
- Zoro #
- G310920262
- UPC #
- -
- Country of Origin
- China
- Item
- Vanity Light
- Color
- Satin Nickel
- Housing Finish
- Satin Nickel
- Voltage
- 120V to 277V
- Shade Material
- Cold-formed steel
- Color Temp.
- 3000 K
- Bulb Technology
- Yes
- Lighting Certification
- ETL/cETL Listed for Damp Locations, Energy Star
- Fixture Wattage
- 11W
Dimensions
- Width
- 4.8 in
Description
Meet our sleek Integrated LED Vanity Light Fixture - a modern marvel that seamlessly integrates into any space. The housing combines aluminum extrusion with die-form cold-rolled steel ends, finished in Satin Nickel for a sophisticated touch. Experience optimal light distribution with the high transmission acrylic shade and enjoy the benefits of the high-efficiency integrated LED, featuring a 3000K color temperature. The electrical components boast a high power factor and low THD, ensuring efficiency and performance. Certified for damp locations and Energy Star compliant, this fixture prioritizes safety and sustainability.With dimensions of 22x4.8x3.8, it offers a compact, contemporary lighting solution. Illuminate your space with the no-nonsense sophistication of our Integrated LED Vanity Light Fixture.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.