
Integrated LED Vanity Light Fixture, 3000K, Satin Nickel Finish
Mfr # FL5554D-3000K-62
Zoro # G610920252
product price: $144.99
/ea
Free Shipping & Returns
Key Features
Color
Satin Nickel
Width
4.8 in
Housing Finish
Satin Nickel
Voltage
120V ~ 277V
Shade Material
Cold-formed steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FL5554D-3000K-62
Zoro #
G610920252
UPC #
-
Country of Origin
China
Dimensions
Width
4.8 in
Details
Item
Vanity Light
Color
Satin Nickel
Housing Finish
Satin Nickel
Voltage
120V ~ 277V
Shade Material
Cold-formed steel
Shade Type
Acrylic
Color Temp.
3000K
Bulb Technology
Yes
Fixture Wattage
36W
Lighting Certification
UL/cUL, ETL/cETL Listed, Damp Rated, Energy Star
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.