
Integrated LED Vanity Light Fixture, Tunable Color Temperature, CEC Complaint, Satin Nickel Finish
Mfr # FL5324D-J-MCT-62
Zoro # G110920233
product price:Â $84.95
/ea
Free Shipping & Returns
Key Features
Color
Satin Nickel
Width
4.7 in
Housing Finish
Satin Nickel
Voltage
120V ~ 277V
Shade Material
Cold-formed steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FL5324D-J-MCT-62
Zoro #
G110920233
UPC #
-
Country of Origin
China
Dimensions
Width
4.7 in
Details
Item
Vanity Light
Color
Satin Nickel
Housing Finish
Satin Nickel
Voltage
120V ~ 277V
Shade Material
Cold-formed steel
Shade Type
Acrylic
Color Temp.
3000K/3500K/4000K
Bulb Technology
Yes
Lighting Certification
ETL/cETL Listed, Damp Rated, CEC Listed (Title 24)
Fixture Wattage
17W
Description
Introducing our sleek Integrated LED Vanity Light Fixture, marrying form and function seamlessly. Crafted with die-formed cold-rolled steel in a Satin Nickel finish, this fixture epitomizes modern elegance. The high transmission acrylic shade ensures precise light distribution from the high-efficiency LED with an adjustable color temperature range of 3000K, 3500K, and 4000K. Electrical efficiency is maximized with a high power factor and low THD. Certified ETL/cETL, damp-rated, and CEC listed Title 24. The 22x4.7x2.7-inch dimensions offer a discreet yet powerful lighting solution. Upgrade with our Integrated LED Vanity Light Fixture - where modern design meets efficiency.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.