
Integrated LED Vanity Light Fixture, Tunable Color Temperature, Oil Rubbed Bronze
Mfr # V6648D-MCT-62
Zoro # G410920193
product price: $152.99
/ea
Free Shipping & Returns
Key Features
Color
Satin Nickel
Width
3.7 in
Housing Finish
Satin Nickel
Voltage
120V ~ 277V
Shade Material
Cold-formed steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V6648D-MCT-62
Zoro #
G410920193
UPC #
-
Country of Origin
China
Dimensions
Width
3.7 in
Details
Item
Vanity Light
Color
Satin Nickel
Housing Finish
Satin Nickel
Voltage
120V ~ 277V
Shade Material
Cold-formed steel
Color Temp.
3000K/3500K/4000K
Bulb Technology
Yes
Lighting Certification
ETL/cETL Listed for Damp Locations
Fixture Wattage
32W
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.