
Integrated LED Vanity Light Fixture, Tunable Color Temperature, Satin Nickel Finish
Mfr # FL5539D-MCT-62
Zoro # G210920201
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Color
Satin Nickel
Width
5.8 in
Housing Finish
Satin Nickel
Voltage
120V ~ 277V
Shade Material
Cold-formed steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FL5539D-MCT-62
Zoro #
G210920201
UPC #
-
Country of Origin
China
Dimensions
Width
5.8 in
Details
Item
Vanity Light
Color
Satin Nickel
Housing Finish
Satin Nickel
Voltage
120V ~ 277V
Shade Material
Cold-formed steel
Shade Type
Acrylic
Color Temp.
3000K/3500K/4000K
Lighting Certification
UL/cUL, ETL/cETL Listed, Damp Rated, Energy Star
Fixture Wattage
24W
Bulb Technology
Yes
Description
Introducing our Integrated LED Vanity Light Fixture, a sleek lighting solution with a modern edge. Crafted from die-formed cold-rolled steel with a satin nickel finish, this fixture delivers both style and functionality. The high transmission acrylic shade ensures uniform light distribution, while the high-efficiency LED with adjustable color temperature 3000K, 3500K, 4000K offers customizable illumination. Designed for efficiency, the fixture features a high power factor and low total harmonic distortion in its electrical components. With 2110 lumens and a CRI of 80+, this ETL/cETL listed and damp-rated fixture meets rigorous quality standards. At 24W with a versatile 120V-277V input voltage, this Integrated LED Vanity Light Fixture is an energy-efficient solution. Its dimensions of 36.8x5.8x3.2 inches make it a perfect fit for modern spaces. Illuminate your space with precision and style - choose our Integrated LED Vanity Light Fixture.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.