
LED Vanity Light Fixture, 2 Light, Satin Nickel Finish
Mfr # 6610D-209-62 (No Bulb)
Zoro # G510920185
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Color
Satin Nickel
Width
6 in
Housing Finish
Satin Nickel
Voltage
120V
Shade Material
Cold-formed steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6610D-209-62 (No Bulb)
Zoro #
G510920185
UPC #
-
Country of Origin
China
Dimensions
Width
6 in
Details
Color
Satin Nickel
Item
Vanity Light
Housing Finish
Satin Nickel
Voltage
120V
Shade Material
Cold-formed steel
Lighting Certification
UL/cUL
Fixture Series
E26, A19, 8W LED bulb, Energy Star Listed, Dimmable
Bulb Technology
No
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.