
Mini LED Pendant Light Fixture, Oil Rubbed Bronze
Mfr # P117-A-3-62-E26 (No Bulb)
Zoro # G910920198
product price: $196.99
/ea
Free Shipping & Returns
Key Features
Color
Satin Nickel
Housing Finish
Satin Nickel
Voltage
120V
Shade Material
Cold-formed steel
Shade Type
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P117-A-3-62-E26 (No Bulb)
Zoro #
G910920198
UPC #
-
Country of Origin
China
Dimensions
Diameter
11 in
Details
Color
Satin Nickel
Housing Finish
Satin Nickel
Voltage
120V
Shade Material
Cold-formed steel
Shade Type
Clear Glass
Color Temperature
2700K
Standards
ETL/cETL Listed
Description
Introducing our LED Pendant Light, a contemporary lighting fixture designed to elevate your space with its sleek and modern aesthetic. Crafted from durable cold-rolled steel, the housing features a sophisticated Oil Rubbed Bronze finish that adds a touch of elegance to any room. The clear glass shade of this LED Pendant Light not only enhances its visual appeal but also ensures optimal light diffusion for a warm and inviting ambiance. The minimalist design seamlessly integrates with various interior styles, making it a versatile addition to your home or office. Equipped with advanced technology, this LED Pendant Light operates at 120V, providing efficient and reliable illumination. The fixture is compatible with E26 Filament Type LED Bulbs, 8W, which are Energy Star Listed, dimmable, and offer an omni-directional glow. Note that the bulb is not included, allowing you the flexibility to choose the perfect light source for your preferences. Safety and quality are paramount, and our LED Pendant Light proudly bears UL/cUL certification, ensuring compliance with rigorous industry standards. The satin nickel finish complements the overall design, adding a contemporary touch to your lighting ensemble. For precise specifications, the LED Pendant Light boasts an input voltage of 120V and accommodates three E26 Filament Type LED bulbs, each with a power rating of 8W and a color temperature of 2700K bulbs not included. The high CRI of 80+ dependent on the chosen bulb ensures true color representation, enhancing the overall lighting experience. Compact yet impactful, the dimensions of this LED Pendant Light measure 11x9.8x6 inches, making it a versatile and stylish choice for any room in your home. Illuminate your space with modern flair - choose our LED Pendant Light for a lighting solution that seamlessly combines form and function.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.