
Mini LED Pendant Light Fixture, Oil Rubbed Bronze
Mfr # P117-A-62-E26 (No Bulb)
Zoro # G610920221
product price: $72.65
/eaKey Features
Color
Satin Nickel
Housing Finish
Satin Nickel
Voltage
120V
Shade Material
Cold-formed steel
Shade Type
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P117-A-62-E26 (No Bulb)
Zoro #
G610920221
UPC #
-
Country of Origin
China
Dimensions
Diameter
4.8 in
Details
Color
Satin Nickel
Housing Finish
Satin Nickel
Voltage
120V
Shade Material
Cold-formed steel
Shade Type
Clear Glass
Color Temperature
2700K
Standards
ETL/cETL Listed
Description
Introducing our cutting-edge LED Pendant Light, a stunning blend of contemporary design and functionality. Crafted with precision, the housing of this fixture is constructed from cold-rolled steel, presenting a sleek silhouette enhanced by the striking Oil Rubbed Bronze finish. Elevate your space with its minimalist aesthetic. The optical element of this LED Pendant Light is defined by a clear glass shade, seamlessly combining elegance with efficiency. The transparent shade allows the radiant glow of the E26 Filament Type LED bulb to permeate, creating an ambient lighting experience that complements any modern interior. Designed for seamless integration, the electrical components of this LED Pendant Light operate at a standard 120V, ensuring compatibility with most setups. The included E26 Filament Type LED bulb, with a power-efficient 8W output, is Energy Star Listed and dimmable, offering flexibility in lighting intensity. The omni-directional illumination, coupled with a warm 2700K color temperature, adds a cozy ambiance to your living space bulb not included. Rest assured of the highest safety standards, as our LED Pendant Light is UL/cUL Listed. The product specifications boast an input voltage of 120V, compatible with the included E26 Filament Type LED bulb with a warm 2700K color temperature. The Clear Glass shade, coupled with the Satin Nickel finish, adds a touch of sophistication to your decor. Compact in size, the dimensions of 4.8x9.8x42 make it an ideal choice for spaces requiring a contemporary lighting solution that doesn't compromise on style. Illuminate your surroundings with modern elegance using our LED Pendant Light, a perfect fusion of form and function.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.