Thatcher Integrated LED Plug-in Sconce, Patina Brass, 8.5 In x 4.75 In
- Mfr # PTL1705-PBR
- Zoro # G315620839
product price:Â
$
692.00
/ea
Free Shipping & Returns
Key Features
Height
4.75 in
Width
8.5 in
Fixture Voltage
120V
Lamp Type
Integrated LED
Fixture Wattage
15 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PTL1705-PBR
- Zoro #
- G315620839
- UPC #
- 197292139119
- Country of Origin
- China
Dimensions
- Height
- 4.75 in
- Width
- 8.5 in
- Length
- 8.5 in
- Fixture Width
- 4.75 in
- Cord Length
- 96 in
- Fixture Height
- 4.75 in
Details
- Fixture Voltage
- 120V
- Item
- Plug-in Sconce
- Lamp Type
- Integrated LED
- Fixture Wattage
- 15 W
- Body Material
- Steel
- Lamp Quantity
- 1
- Description/Special Features
- Clean with soft, damp cloth
- Includes
- Fixture, Hardware
- Collection
- Troy-Standard
- Switch
- On/Off Switch On Fixture
- Battery Included
- No
- Color
- Patina Brass
Description
Upscale, yet highly usable, the Thatcher sconce features a striking interplay of graphic shapes. Connected by a slender arm with articulating joints, the puck-like shade mirrors the circular backplate. Finished in Patina Brass, Thatcher is perfect at a bedside or in a living room above a side table.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.