Zoro Homepage

BR30 LED Flood Light Bulbs 8.5W (65W Equivalent) 800LM Dimmable E26 Base 12-Pack

  • Mfr # SP34014-12PK

  • Zoro # G807581051


product price: $63.79
/pk 12, $5.32/ea

Key Features

Voltage
120
Bulb Base Type
E26
Bulb Shape
BR30
Lumens
800 Lumens
Width
3.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP34014-12PK
Zoro #
G807581051
UPC #
686162849550
Country of Origin
China

Dimensions

Width
3.7
Height
3.7
Length
5

Details

Voltage
120
Watts
8.5
Bulb Base Type
E26
Bulb Shape
BR30
Lumens
800 Lumens
Bulb Primary Application
Recessed Lighting, Ceiling Lighting
Indoor/Outdoor Usage
Indoor/Outdoor Use
Standards
UL Listed
Bulb Beam Angle
110 Degrees
Light Color
Cool White
Wattage Equivalency
65

Description

Sunperian BR30 LED Flood Light Bulbs Built with you in mind, each Sunperian recessed LED br30 light bulb gives beautiful, high quality lighting for your interior or exterior of your home With it's wide angle light you'll be able to brighten more of your space and see more clearly Adjust your ceiling lights at any moment when used with an LED dimmer You can go from 100 full brightness to 10 gentle lighting to better suit your preferences at any time Having a light you can depend on is important to us which is why each flood bulb is rated for 25,000 hours of use Feel clarity of mind knowing you can go about your day without worrying about your lights going off or replacing them soon Sunperian products aim to deliver high quality lighting and we believe it should also provide great protection to live up to these standards Each product is UL listed, damp rated, enclosed fixture rated You can feel safe knowing your product is backed by the gold standard in lighting Sunperian based in the USA was founded with a single mission in mind provide energy efficient lighting products and environment friendly solutions to meet your daily needs We supply a wide array of quality lighting products all at affordable pricing to fit your budget Innovative, cutting edge, and ecofriendly is what defined us Help us make this world a brighter place by choosing Sunperian

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.