
Sunrise C6201PVAB All Black Makeup Studio With Light (Discontinued)
- Mfr # C6201PVAB
- Zoro # G503862560
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C6201PVAB
Zoro #
G503862560
UPC #
6953802006050
Country of Origin
China
Description
Features
- Beautiful new black leather-like finish
- Heat resistant exterior material keeps the case cool and protects your cosmetics
- Retractable/telescoping handle for extra durability with wheels for easy rolling
- Heavy duty handle for added comfort and grip
- Removable center tray system
- Top cover mirror. Dimension (W x H) - 9 x 9.75 in.
- Center tray Dimension - 9 x 7.25 x 1.5 in.
- Rear compartment Dimension - 15.25 x 2.5 x 3.25 in.
- Two side compartments Dimension - 8 x 3 x 3.25 in.
- Four padded trays (tiered). Dimension - 7 x 4.25 x 1 in.
- Two brush or accessories holder. Dimension - 3.25 x 2 x 3 in.
- Lock and key system for added security
- 110-240 Volts
- Lighted mirror for six 40-watts lights
- Light dim control (This function does not work on CFL bulbs)
- Telescoping handle fully extended height - 37 in.
- Overall case Dimension - 12.25 x 8.75 x 20 in.
- Dimension - 21 x 14 x 10 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.