Shop SUNROAD
Create Account
FR510 GPS Multifunction Altimeter
- Mfr # FR510
- Zoro # G804143214
product price:Â
$
55.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FR510
- Zoro #
- G804143214
- UPC #
- 673169589466
- Country of Origin
- China
Description
GPS multifunction altimeter FR510 from Sunroad is special designed for outdoor fans for hiking, climbing, camping. Combine GPS & Beidou statelites together, with altimeter, compass, barometer, hygrometer, temperature etc. It is really one competitve outdoor equipment.
Features- GPS, Beidou doulble navigation system, double stalite locate, speed, distance, 9 groups route tracking
- Altitude gain and loss, 24 hours altitude data record and rend chart
- Altitude remind, setting 1-200meters
- Target altitude setting
- History max & min alatitude, temperature and humidity
- 24hours air pressure trend chart
- 16 directions digital compass
- Temperature, hygrometer, time, date, alarm clock, LED torch
- USB charge
- IPX4 waterproof
- 1x L1-12B lithium battery
- 1x Strap
- 1x Manual
- Display Range: -2296 ft to 29500 ft.
- Resolution: 3 feet
- Altimeter Measurement: Sea level altitude / Climbing altitude
- History Altitude Record: Record altitude every 30 minute
- Barometer Display Range: 300 hpa to 1100 hpa
- Barometer Resolution: 0.1hpa
- Thermometer Display Range: -20 deg C to 60 deg C
- Thermometer Resolution: 1 deg C / 1 deg F
- Hygrometer Display Range: 20% - 95%
- Compass Display Mode: 360 degree with eight directions
- Compass Resolution: 1 degree
- Forecast: Forecast for future 12 to 24 hours weather
- Four Weather Status: Sunny-Slight sunny-Cloudy-Rain
- Time & Date Display Mode: 24H or 12H
- LED Torch: High-light LED torch
- Backlight: 5 seconds high-light LED backlight
- Waterproof: IPX4
- Weight: 0.28lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.