Shop VEVOR
See all product information
Create Account
7-in-1 Wi-Fi Weather Station 7 in TFT Display Wireless Outdoor Sensor
- Mfr # YT60233
- Zoro # G623372284
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Solar Panel Size
4 x 3 in (100 x 70 mm)
Depth
17.72 in
Material of Construction
ABS+PC
Amps
0.4 A
Height
14.18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YT60233
- Zoro #
- G623372284
- UPC #
- 197988460954
- Country of Origin
- China
Dimensions
- Solar Panel Size
- 4 x 3 in (100 x 70 mm)
- Depth
- 17.72 in
- Height
- 14.18 in
- Width
- 7.29 in
Details
- Material of Construction
- ABS+PC
- Amps
- 0.4 A
- Voltage
- 100-240 VAC
- IP Rating
- IPX6
- Item
- Weather Station
Description
VEVOR 7-in-1 Wi-Fi Weather Station 7 in TFT Display Wireless Outdoor Sensor 7-in-1 Sensor Intelligent Monitoring Long Distance Transmission High-Definition Screen Aluminum Rod Fixed Bracket 4 x 3 in Solar Panel Solar Panel: Illuminance 38000 LUX, 5.4V, 200mA,Input: 100-240V AC, 50/60Hz, 0.4A,Display Dimensions: 7.3 x 5.4 x 1.1 in/185.9 x 137.4 x 28.5 mm,Weather Station: NO Battery,RF Frequency: 915MHz for US / 868MHz for EU,IP Rating: IPX6,Output: 5.0V DC, 1000mA, 5W,Item Model Number: YT60233,Solar Panel Size: 4 x 3 in/100 x 70 mm,Sensor Battery: Ni-MH Battery: BPI-49AA2000mAh*3, 3.6V, 2000mA,WI-FI Operation Frequency: 2.4GHz,Net Weight: 3 lbs/1.36 kg,Sensor Dimensions: 16 x 15.6 x 14.4 in/408 x 396 x 367 mm,Main Material: ABS+PC
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.