7-in-1 Wi-Fi Weather Station with 7.5-Inch VA Display and Wireless Sensor
- Mfr # YT60307
- Zoro # G023371887
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Material of Construction
ABS + PC
Power Source
Solar Powered
Frequency
2.4 GHz
IP Rating
IPX6
Voltage
110 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YT60307
- Zoro #
- G023371887
- UPC #
- 197988894469
- Country of Origin
- China
Dimensions
- Width
- 4.73 in
- Height
- 11.82 in
- Depth
- 13 in
Details
- Material of Construction
- ABS + PC
- Power Source
- Solar Powered
- Item
- Weather Station
- Frequency
- 2.4 GHz
- IP Rating
- IPX6
- Voltage
- 110 V
- Receiver to Transmitter Distance
- 492 ft (150 m)
- Special Features
- Sensor Functions 7-in-1 (Temperature/Humidity/Rainfall/Wind Speed/Wind Direction/Sunlight)
Description
VEVOR 7-in-1 Wi-Fi Weather Station with APP, 7.5-Inch VA Display, Wireless Solar Powered Outdoor Sensor, Rain Gauge, Indoor Outdoor for Weather Forecast, Wind Speed, Temperature, Humidity, Rainfall Clear Display Aluminum Alloy Rod Fixed Bracket IPX6 Outdoor Sensor Long-Range Wireless Transmission Widely Applicable Efficient Solar Panel Sensor Waterproof Rating: IPX6,Transmission Distance: 492 ft/150 m,Display Size: 7.5-Inch VA Screen,Adapter Output: DC 5V, 1000mA, 5W,Sensor Functions: 7-in-1 (Temperature/Humidity/Rainfall/Wind Speed/Wind Direction/Sunlight),Item Model Number: YT60307,Frequency: 2.4 GHz,Material: ABS + PC,Adapter Input: AC100-240V, 50/60Hz, 0.4A,Power Supply: Solar Powered
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.