This item is Discontinued.

Sunroad Sunroad SR204 Fishing Digital Multifunctional Barometer SR204

Sunroad SR204 Fishing Digital Multifunctional Barometer (Discontinued)

  • Mfr # SR204
  • Zoro # G503718621
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SR204
Zoro #
G503718621
UPC #
608442743709
Country of Origin
China

Description

Fishing barometer is designed special for fishing fans. It can track air pressure for 6 fishing places wherever you are, and remind you Fishing Time smartly. It also incorporates altimeter, barometer, thermometer, weather forecast and time functions etc.

Features
  • Smart remind suitable Fishing Time
  • Six fishing places can be tracked including air pressure, temperature and fishing water depth
  • Incorporate barometer, altimeter, thermometer, weather forecast, time and date functions
  • Adopt super-accuracy barometric sensor from Swiss
  • 24 hours Barometric Pressure Trend Chart
  • Barometric Pressure Change Arrow indication
  • IPX 4 waterproof
Specifications
  • Display Range:300hpa to 1100hpa (8.8 to 32.6inHg)
  • Resolution:0.1hpa
  • Unit:Millibar and INhg unit switch available
  • Barometric Pressure Trend Chart:Record last 24hours
  • Barometric Pressure Change Arrow:Indicate future 24 hours
  • Data Record for Fishing Places:Barometric Pressure, temperature, fishing water depth and record time
  • Fishing Places:6 fishing places can be tracked wherever you are
  • Pressure Calibration:One key calibrate pressure for fishing places
  • Fishing Time:Fish icon will display on LCD
  • Forecast:Forecast for future 12 to 24 hours weather
  • Four Weather Status:Sunny-Slight sunny-Cloudy-Rain
  • Display Mode:24H or 12H available

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.