Shop All Dressers
Sunset Trading
Sunset Trading CF-1230-0252 Vintage Casual Dresser Plantation Maple
Mfr # CF-1230-0252
Zoro # G603975528
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,103.99
Free 30-Day Returns
Product Information
- Brand Sunset Trading
- MFR # CF-1230-0252
- Zoro # G603975528
- UPC # 666431632465
- Country of Origin Unknown
- Category Dressers
Description
Island lifestyle is recreated with eye catching seagrass baskets and natural wood grain, adding depth to this solid Acacia and New Zealand pine wood dresser. Whether your bedroom decor leans towards farmhouse, coastal or , this transitional dresser will keep your style at its peak.
Features- Vintage Casual Dresser
- Cable management hole in back turns this dresser into a media center
- Designer quality, antique black metal knobs and hinges
- Hand rubbed 8 step finishing process highlights the beautiful grain pattern of solid Acacia and New Zealand pine wood
- Sealed with safe, water based lacquer for a velvety finish protected from scratches and stains
- Dovetail interlocking construction on front and back drawer panels create top quality, sturdy drawers that can withstand everyday use
- Felt lined top drawers
- Finished interiors to avoid snags and pulls on your clothes
- Dust panels keep your belongings protected
- Secure back panels are flush, recessed, fitted and screwed
- Floor protectors for ease of movement
- Color: Plantation Maple
- Collection Name: Vintage Casual
- Construction Material: Acacia/New Zealand Pine
- Country of Origin: Vietnam
- Assembly Required: Yes
- Turned Bun Feet Size: 5" H x 3.25" dia.
- Dresser Dimension: 37.5" H x 20" D x 64.25" W
- Seagrass Basket Interior Dimension: 4.5" H x 15" D x 19.5" W
- Top Opening Dimension: 6" H x 18.75" D x 22" W
- Middle Drawers Dimension: 3.5" H x 12.5" D x 20" W
- Bottom Drawer Dimension: 5.25" H x 12.5" D x 26" W
- Cabinet Shelf Area Dimension: 9" H x 15.75" D x 16" W
- Weight: 119 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELK STUDIO Hawick Credenza - Aged Blue (S0015-11777)
- BAXTON STUDIO Nori Light Beige Upholstered and Walnut Wood 5-Piece Dining Set (168-10813-10807)
- WADDELL Early American Series Table Leg, 2134 in H, Hardwood, Smooth Sanded (2572)
- VIDEO MOUNT PRODUCTS 1U Blank Panel 19" Equipment Rack - Black (ER1B)
- HOMELEGANCE Cavalier Bedroom Dresser, Silver (1757SV-5)
- MANHATTAN COMFORT Mulberry 35.9" Open Double Hanging Wardrobe Closet in Tatiana Midnight Blue (161GMC4)
- MANHATTAN COMFORT Granville 45.27 Tall Dresser in Midnight Blue (DR-5024)
- ALATERRE FURNITURE Windsor 6-Drawer Double Dresser, Driftwood White (ANWI0431)
- TUHOME Lisboa Armoire, Rod, Double Door, Two Drawers, Metal Handles, Light Gray (CLZ5535)
- HOMELEGANCE Cavalier Dresser, Silver (1757SV-9)
- ALATERRE FURNITURE MOD 60"W 6-Drawer Double Dresser (AJMD0320WH)
- Sunset Trading Dressers