This item is Discontinued.

Sunworks Construction Paper, 58lb, 12 x 18, Holiday Red, PK50 9907

Construction Paper, 58lb, 12 x 18, Holiday Red, PK50 (Discontinued)

  • Mfr # 9907
  • Zoro # G301955952
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9907
Zoro #
G301955952
UPC #
45173099079
Country of Origin
United States

Dimensions

Size
12 x 18
Sheet/Roll Size
12 x 18

Details

Item
Paper
Color
Holiday Red
Weight
1.362 lbs
Basis Weight
58 lb
Paper/Media Color(s)
Holiday Red
Paper Basis Weight (lb)
50 lb Text

Description

Brightly-colored, high-strength, heavyweight construction paper with long, strong fibers that cut clean and fold evenly without cracking. All purpose, high bulk, smooth textured. Made with a chemical-free pulping process to help ensure a cleaner environment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.