Sunworks

Construction Paper, 58lb, 9 x 12, Orange, PK50


product price: $1.85
/pk 50, $0.04/ea
Sold in multiples of 4 for $7.40

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size 9 x 12
  • Weight 0.708 lbs
  • Basis Weight 58 lb
  • Paper/Media Color(s) Orange
  • Sheet/Roll Size 9 x 12
See all product information

Product Information

Dimensions

Size 9 x 12
Sheet/Roll Size 9 x 12

Details

Item Paper
Color Orange
Weight 0.708 lbs
Basis Weight 58 lb
Paper/Media Color(s) Orange
Paper Basis Weight (lb) 50 lb Text

Description

Brightly-colored, high-strength, heavyweight construction paper with long, strong fibers that cut clean and fold evenly without cracking. All purpose, high bulk, smooth textured. Made with a chemical-free pulping process to help ensure a cleaner environment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.