This item is Discontinued.

Sunworks SunWorks Construction Paper, 50 lb Text Weight, 9 x 12, Holiday Red, PK50 9903

SunWorks Construction Paper, 50 lb Text Weight, 9 x 12, Holiday Red, PK50 (Discontinued)

  • Mfr # 9903
  • Zoro # G4425410
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9903
Zoro #
G4425410
UPC #
045173099031
Country of Origin
United States

Dimensions

Size
9 x 12
Sheet/Roll Size
9 x 12

Details

Item
Paper,Construction,9" x 12",Red,PK50
Color
Holiday Red
Basis Weight
58 lb
Weight
0.703 lbs
Paper/Media Color(s)
Holiday Red
Paper Basis Weight (lb)
50 lb Text

Description

Paper,Construction,9" x 12",Red,Package Quantity50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.