Zoro Homepage

4 Stainless Steel Temperature Probe

  • Mfr # TP15

  • Zoro # G0558699


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Electrical Connection Type
Plug-In
Housing Material
Polyethylene
Maximum Operating Temperature
120 Degrees F
Minimum Operating Temperature
-40 Degrees F
Probe Length
15 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP15
Zoro #
G0558699
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Probe Length
15 ft

Details

Item
Temperature Sensor
Electrical Connection Type
Plug-In
Housing Material
Polyethylene
Maximum Operating Temperature
120 Degrees F
Minimum Operating Temperature
-40 Degrees F
Sensing Element Type
Thermistor
For Use With Building Automation Systems
Not Building Automation System Compatible
Temperature Accuracy
+/-2.00 Degrees F
Display Type
None
Maximum Sensing Temperature
160 Degrees F
For Use With
CR87B
Measurement Type
Single
Housing Color
White
Compensated Temperature Range
-40 Degrees F to 120 Degrees F
Minimum Sensing Temperature
-40 Degrees F

Description

Temperature Sensor, Display Type None, Sensing Element Type Thermistor, Mounting Location Not Applicable, Output Not Applicable, Housing Material Polyethylene, Housing Color White, Probe Length 15 ft, Temperature Accuracy +/-2.00 Degrees F, Electrical Connection Type Plug-In, Maximum Sensing Temperature 160 Degrees F, Minimum Sensing Temperature -40 Degrees F, For Use With Building Automation Systems Not Building Automation System Compatible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.