5 Amp Circuit Breaker, Push Button
Mfr # POP5
Zoro # G1007675
product price: $19.69
/eaKey Features
Voltage
120 or 140V
Height (In.)
2 in
Width (In.)
1.5 in
Depth (In.)
0.25 in
For Use With
Furnace Control Boards
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
POP5
Zoro #
G1007675
UPC #
687152199730
Country of Origin
United States
Dimensions
Height (In.)
2 in
Width (In.)
1.5 in
Depth (In.)
0.25 in
Overall Depth
1/4 in
Overall Height
2 in
Overall Width
1 1/2 in
Details
Item
Residential Gas Furnace 5 Amp Circuit Breaker
Voltage
120 or 140V
For Use With
Furnace Control Boards
Includes
Quick Setting Thermal Cutout
Type
120V AC
Compatible with Product Type
Furnace Control Boards
Function
Temporary, Emergency Fix for Control Boards that Continue to Blow Fuses or are Shorted Out
Product Type
Heater Accessories
Accessory Type
5 Amp Circuit Breaker
Description
Accessory Type 5 Amp Circuit Breaker, Compatible with Product Type Furnace Control Boards, Overall Height 2 in, Overall Width 1 1/2 in, Overall Depth 1/4 in, Function Temporary, Emergency Fix for Control Boards that Continue to Blow Fuses or are Shorted Out, Includes Quick Setting Thermal Cutout
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.