Zoro Homepage

60Tx15 Snap Action Temp Control

  • Mfr # SHM290

  • Zoro # G3152235


product price: $12.89
/ea

Key Features

Switch Action
Open on Rise
Switch Starting Action
Open on Rise
Number of Mounting Holes
2
Application
Limit Control
Contact Rating (AC)
10 A @ 120V AC, 30 A @ 240V AC, 5 A @ 240V AC, 60 A @ 120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHM290
Zoro #
G3152235
UPC #
-
Country of Origin
Mexico

Dimensions

Face Diameter
3/4 in
Overall Depth
1 1/8 in
Mounting Base Width
1 5/8 in
Overall Height
2 in
Overall Width
1 5/8 in
Mounting Base Length
2 in
Mounting Hole Diameter
1/8 in

Details

Item
Temperature Limit Controller
Switch Action
Open on Rise
Switch Starting Action
Open on Rise
Number of Mounting Holes
2
Application
Limit Control
Contact Rating (AC)
10 A @ 120V AC, 30 A @ 240V AC, 5 A @ 240V AC, 60 A @ 120V AC
Maximum Control Temperature
290 Degrees F
Maximum Current Rating
30 A
Standards
CSA Certified, UL Listed
Resistive Amps @ 120V AC
25 A
Resistive Amps @ 240V AC
25 A
Mounting
Surface Mount
Contact Form
SPST
Electrical Connection Type
Screw Terminals
Switch Opening Temperature
290 Degrees F
Reset Type
Manual Reset
Input Voltage
240V AC
Pilot Contact Rating
125 VA
Series
SHM
Mounting Hole Center to Center Distance
1 3/4 in
Product Type
Temperature Limit Controller

Description

Temperature Limit Controller, Application Limit Control, Mounting Surface Mount, Contact Form SPST, Switch Action Open on Rise, Reset Type Manual Reset, Switch Closing Temperature Not Applicable, Switch Opening Temperature 290 Degrees F, Input Voltage 240V AC, Maximum Control Temperature 290 Degrees F, Mounting Base Length 2 in, Mounting Base Width 1 5/8 in, Product Type Temperature Limit Controller, Mounting Hole Center to Center Distance 1 3/4 in, Overall Depth 1 1/8 in, Overall Height 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.