Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THA2
Zoro #
G3350505
UPC #
687152193042
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
1 yr
Height (In.)
0.5
Depth (In.)
4.25
Width (In.)
3.75
Details
Type
Temperature and Humidity
Temp. Range (F)
-40 Degrees to 140 Degrees
Relative Humidity Range
0 to 90%
Accuracy
+/-2 Degrees F Temp, +/-2% RH From 10 To 90%
Battery Life
10 yr
Sample Point Storage
8150 for Temp., Humidity, and Dew Point
Time Intervals
1 sec to 30 min
Includes
Required Software, Remote Sensor
Digital Readout
yes
Voltage Range
12 to 24 V
Interface
RS-242
Alarm
85dB
Dew Point Range
+/-5
Remote Probe
Yes
AC Adapter
Yes
Item
Data Logger
Description
Data Logger, Interface RS-242, Includes Required Software, Remote Sensor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.