Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Capacitor Tester, 0.01 to 9999uF

  • Mfr # MFD10

  • Zoro # G1451764


product price: $72.69
/ea

Key Features

Capacitance Range
0.01 uF to 9,999 uF
Display
4 Digit LED
Includes
Soft Carrying Case
Capacitance Accuracy
+/-5.00%
Battery Type
AAA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFD10
Zoro #
G1451764
UPC #
687152020935
Country of Origin
China

Dimensions

Tool Height
4.3 in
Tool Width
2.6 in
Test Lead Length
12 in
Battery Size
AAA
Tool Length
1.4 in

Details

Item
Digital Capacitor Tester
Capacitance Range
0.01 uF to 9,999 uF
Display
4 Digit LED
Includes
Soft Carrying Case
Capacitance Accuracy
+/-5.00%
Battery Type
AAA
Features
One Button Operation, Test Clip Storage within Case
Power Source
Battery
Increment of Variation
0.01 uF to 9,999 uF
Includes Batteries
No
Display Screen Type
LED
Auto Ranging
Yes
Testing Functions
Check for Open and Shorted Capacitors, Confirm Weak Capacitors, Continuity, ID Unmarked Capacitors, Verify Start and Run Capacitors
Number of Digits
4
Maximum Capacitance Measured
9,999 uF
Number of Batteries Required
3
Display Type
Digital
Minimum Capacitance Measured
0.01 uF
Alert Type
Digital Display
CAT Safety Rating
CAT I

Description

Digital Capacitor Tester, Alert Type Digital Display, CAT Safety Rating CAT I, Capacitance Accuracy +/-5.00 Percent, Display Screen Type LED, Maximum Capacitance Measured 9,999 uF, Minimum Capacitance Measured 0.01 uF, Testing Functions Check for Open and Shorted Capacitors, Confirm Weak Capacitors, Continuity, ID Unmarked Capacitors, Verify Start and Run Capacitors, Auto Ranging Yes, Battery Size AAA, Display Type Digital, Features One Button Operation, Test Clip Storage within Case

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.