This item is Discontinued.

Supco Coil Kit, 31-1/2in.L, 6600W @ 240V KIT24660

Coil Kit, 31-1/2in.L, 6600W @ 240V (Discontinued)

  • Mfr # KIT24660
  • Zoro # G7525077
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIT24660
Zoro #
G7525077
UPC #
687152015993
Country of Origin
United States

Dimensions

Coil Length
2 ft 7 1/2 in
Outside Dia.
3/8 in

Details

Item
Electric Heater Coil Re-String Kit
Voltage Range
208V AC, 240V AC
Watts @ 208 V
5,000 W
Watts @ 240 V
6,600 W
Includes
(2) Male and (2) Female Bushings, Terminal Screws, Nuts, Washers
Coil Material
Nichrome
For Use With
Duct Heaters, Electric Furnaces, Air Curtains, Strip Heaters
Wattage Output
5,000 W, 6,600 W

Description

Electric Heater Coil Re-String Kit, Outside Dia. 3/8 in, Watts @ 208 V 5,000 W, Watts @ 240 V 6,600 W, Voltage Range 208V AC, 240V AC, Coil Length 2 ft 7 1/2 in, Coil Material Nichrome, Wattage Output 5,000 W, 6,600 W, For Use With Duct Heaters, Electric Furnaces, Air Curtains, Strip Heaters, Includes (2) Male and (2) Female Bushings, Terminal Screws, Nuts, Washers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.