Shop SUPCO
See all product information
Create Account
Condensate Pan, 120V AC, Stainless Steel
- Mfr # CP801A2L
- Zoro # G222733288
product price:Â
$
184.99
/ea
Free Shipping & Returns
Key Features
Overall Width
7 in
Standards
NSF Registered, UL(R) Recognized (# SA32471)
Lead Length
3 ft
Product Type
Condensate Evaporator Pan
Capacity
1 3/4 qt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CP801A2L
- Zoro #
- G222733288
- UPC #
- 687152300151
- Country of Origin
- China
Dimensions
- Overall Width
- 7 in
- Lead Length
- 3 ft
- Wire Rope Length
- 10 in
- Overall Height
- 2 1/2 in
- Overall Length
- 10 in
- Length
- 10 in
Details
- Standards
- NSF Registered, UL(R) Recognized (# SA32471)
- Product Type
- Condensate Evaporator Pan
- Capacity
- 1 3/4 qt
- Material
- Stainless Steel
- Power Consumption
- 400 W
- Dissipation Rate
- 3 1/2 gpd
- Input Voltage
- 120V AC
- Item
- Condensate Evaporator Pan
- Current
- 3.3 A
- Shell Material
- Stainless Steel
Description
Condensate Evaporator Pan, Capacity 1 3/4 qt, Standards NSF Registered, UL(R) Recognized (# SA32471)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.