Shop SUPCO
See all product information
Create Account
WireDisconnect, Brass, Bare, None, PK100
Mfr # T1124C
Zoro # G5449250
product price:Â
$
54.89
/pk 100, $0.55/ea
Key Features
Features
1/4 in Female x #6 Screw
Standards
None
Insulation Coverage
None
Seam Style
Seamless
Wire Rope Length
0.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T1124C
- Zoro #
- G5449250
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Connector,T1124C,Package Quantity 100
- Features
- 1/4 in Female x #6 Screw
- Standards
- None
- Insulation Coverage
- None
- Seam Style
- Seamless
- Maximum Voltage
- 601 V
- Insulation Color
- Bare
- Termination Style
- Crimp
- Terminal Type
- Tab
- Insulation Material
- None
- Contact Material
- Brass
- Disconnect Style
- Quick Disconnect
- Contact Finish
- Tin
Description
Connector,T1124C,Package Quantity 100, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.