This item is Discontinued.

Supco Duct Insulation Fasteners, Plastic, PK250 ZIP-EZ

Duct Insulation Fasteners, Plastic, PK250 (Discontinued)

  • Mfr # ZIP-EZ
  • Zoro # G9135734
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZIP-EZ
Zoro #
G9135734
UPC #
690739002507
Country of Origin
United States

Dimensions

Length
1-1/2"
Width
1-1/2"

Details

Application
HVACR
Color
White
Material
Plastic
Item
Duct Insulation Fasteners

Description

Duct Insulation Fasteners, Color White, Plastic Material, 1 1/2 in Length, Width 1 1/2 in, HVACR, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.