Zoro Homepage

Hard Start Kit, Potential Relay, Start Capacitor, 208 to 240, Single, 3-1/2 to 4-1/2

  • Mfr # 3W2

  • Zoro # G6988712


product price: $40.59
/ea

Key Features

Application
Air Conditioners, Compressors, Low Voltage Situations, Refrigeration
Voltage
208 to 240
Phase
Single
Frequency
50/60 Hz
For Use With
Hard Start Compressors with Low Voltage Situations, Single Phase Air Conditioner or Refrigeration Unit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3W2
Zoro #
G6988712
UPC #
687152215638
Country of Origin
China

Dimensions

Height
2 1/4 in
Width
2 1/4 in
Depth
7 1/4 in
Overall Depth
7 1/4 in
Overall Height
2 1/4 in
Overall Width
2 1/4 in

Details

Application
Air Conditioners, Compressors, Low Voltage Situations, Refrigeration
Voltage
208 to 240
Phase
Single
Frequency
50/60 Hz
Item
Hard Start Kit
For Use With
Hard Start Compressors with Low Voltage Situations, Single Phase Air Conditioner or Refrigeration Unit
Control Volts
208 to 240
Agency Compliance
NATE, UL
Contact Rating (Amps)
35 A
Type
Potential Relay, Start Capacitor
HP
3-1/2 to 4-1/2
Hz
50/60
Includes
EZ Clamp Bracket
Standards
NATE, UL Listed
Product Type
Hard Start Kit
Drop Out Voltage
40 to 105V
For Cooling Capacity Range
3 1/2 to 5 ton
Capacitor Microfarad Rating
189-227 MFD
Minimum Horsepower Rating
3 1/2 hp
Maximum Capacitor Voltage
330V AC
Voltage Sensing
Voltage Sensing
Maximum Horsepower Rating
5 hp
For Compressor Type
Reciprocating, Scroll
Number of Wires
3 Wire
Current Rating
35 A
Pick Up Voltage
180 to 195V
Relay Type
Mechanical Potential Relay
Instant Restart
Instant Restart
OEM Replacement Part Number
CSRU2
Control Voltage
208 to 277V AC

Description

Hard Start Kit, Capacitor Microfarad Rating 189-227 MFD, For Cooling Capacity Range 3 1/2 to 5 ton, Torque Increase Percentage Not Applicable, For Compressor Type Reciprocating, Scroll, Relay Type Mechanical Potential Relay, Instant Restart Instant Restart, Control Voltage 208 to 277V AC, Maximum Horsepower Rating 5 hp, Minimum Horsepower Rating 3 1/2 hp, Number of Wires 3 Wire, Product Type Hard Start Kit, Includes EZ Clamp Bracket, Pick Up Voltage 180 to 195V, Drop Out Voltage 40 to 105V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.