
Hi Pressure Switch, 665 psi OP, 565 psi CL
Mfr # SHP665565
Zoro # G9889577
product price: $16.49
/eaKey Features
Fits Brand
SUPCO
Input Voltage
12V DC, 36V DC, 6V DC
Application
Air Conditioning, Heating, Refrigeration
Standards
CE, UL Listed
Product Type
High Pressure Switch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SHP665565
Zoro #
G9889577
UPC #
-
Country of Origin
China
Dimensions
Sample Line Connection Size
1/4 in
Details
Fits Brand
SUPCO
Item
High Pressure Switch
Input Voltage
12V DC, 36V DC, 6V DC
Application
Air Conditioning, Heating, Refrigeration
Standards
CE, UL Listed
Product Type
High Pressure Switch
Reset Type
Automatic Reset
Minimum Operating Temperature
-22 Degrees F
Sample Line Connector Type
Flare
Maximum Operating Temperature
275 Degrees F
Electrical Rating
2.9 A @ 240V AC, 5.8 A @ 120V AC
Electrical Connection Type
Hardwired
Description
High Pressure Switch, Application Air Conditioning, Heating, Refrigeration, Electrical Connection Type Hardwired, Electrical Rating 2.9 A @ 240V AC, 5.8 A @ 120V AC, Input Voltage 12V DC, 36V DC, 6V DC, Maximum Operating Temperature 275 Degrees F, Minimum Operating Temperature -22 Degrees F, Product Type High Pressure Switch, Reset Type Automatic Reset, Sample Line Connection Size 1/4 in, Sample Line Connector Type Flare, Standards CE, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.