Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Pressure Switch, Auto Reset, SPST Switch Type, 475 Min PSI - 600 Max PSI, Open on Rise Action

  • Mfr # SHP600475

  • Zoro # G1166733


product price: $16.39
/ea

Key Features

Switch Type
SPST
Function
Protects Compressor
Reset
Auto
Close (PSI)
475
Range (PSI)
0 to 650
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHP600475
Zoro #
G1166733
UPC #
687152206100
Country of Origin
China

Dimensions

Pressure Connection Size
1/4 in

Details

Item
High Pressure Control
Switch Type
SPST
Function
Protects Compressor
Reset
Auto
Close (PSI)
475
Range (PSI)
0 to 650
Pressure Connection
1/4 in Female SAE
Includes
18 in Wire Leads
Type
SPST
Enclosure
NEMA 1
Open (PSI)
600 psi
Mounting
Remote
Switch Action
Open on Rise
Application
High Limit
Standards
CE Listed, UL Listed
NEMA Rating
1
Pressure Range Adjustability
Fixed
Minimum Operating Temperature
-31 Degrees F
Pressure Setting
High
Rated Voltage
120V AC, 240V AC, 24V AC
Contact Form
SPST
Pressure Range - Maximum
600 psi
Product Type
High Pressure Control
Pressure Range - Minimum
475 psi
Pressure Connection Type
Flare
Pressure Connection Gender
Female
Reset Type
Automatic Reset
Electrical Connection Type
Hardwired
Body Material
Stainless Steel
Control Type
High Cutout
Maximum Operating Temperature
149 Degrees F

Description

High Pressure Control, Product Type High Pressure Control, Pressure Range - Maximum 600 psi, Pressure Range - Minimum 475 psi, Pressure Range Adjustability Fixed, Pressure Connection Gender Female, Pressure Connection Type Flare, Time Delay Setting Not Applicable, Pressure Setting High, Pressure Connection Size 1/4 in, Rated Voltage 120V AC, 240V AC, 24V AC, Contact Form SPST, Switch Action Open on Rise, Electrical Connection Type Hardwired, NEMA Rating 1, Reset Type Automatic Reset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.