Zoro Homepage

Hot Surface Igniter, LP/NG, 24, 1 3/4 in L., Silicon Nitride

  • Mfr # SSN24

  • Zoro # G2881435


product price: $30.69
/ea

Key Features

Gas Type
LP/NG
Length (In.)
1 3/4 in
Tip Style
Flame Rod
Type
Silicon Nitride
Voltage
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSN24
Zoro #
G2881435
UPC #
687152203376
Country of Origin
China

Dimensions

Length (In.)
1 3/4 in
Probe Length
2 1/4 in
Overall Length
1 3/4 in
Lead Length
15 1/2 in

Details

Gas Type
LP/NG
Item
Hot Surface Igniter
Tip Style
Flame Rod
Type
Silicon Nitride
Voltage
24
Includes
Flame Rod, Installation Hardware, Mounting Clip
Amps
0.98 - 1.4A @ 24V AC
Special Information
18 Gauge Copper High Temperature Fiberglass Insulated Lead Wires
For Use With
Furnaces, Boilers, Water Heaters, Unit Heaters, Pool Heaters
Product Type
Hot Surface Igniter
Replacement Type
Universal
Maximum Lead Wire Insulation Temperature
300 Degrees F
For Fuel Type
LP, Natural Gas
OEM Replacement Part Number
1009524, 1149856, 42640001, 68012, AFN643, Q3400A, Q3400A1016, Q3400A1024, Q3400A1040, Q3450, Q3480, Q3620
Input Voltage
24V AC
Heating Element Material
Silicon Nitride
Compatible with Brand
Honeywell, Igniters Direct, Mars
Electrical Connection Type
Plug-In
Application
Boilers, Furnaces, Pool Heaters, Unit Heaters, Water Heaters

Description

Hot Surface Igniter, Product Type Hot Surface Igniter, Replacement Type Universal, Heating Element Material Silicon Nitride, Electrical Connection Type Plug-In, Input Voltage 24V AC, Maximum Lead Wire Insulation Temperature 300 Degrees F, Lead Length 15 1/2 in, Probe Length 2 1/4 in, Tip Style Flame Rod, Compatible with Brand Honeywell, Igniters Direct, Mars, OEM Replacement Part Number 1009524, 1149856, 42640001, 68012, AFN643, Q3400A, Q3400A1016, Q3400A1024, Q3400A1040, Q3450, Q3480, Q3620

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.