Zoro Homepage

Magnetic Test Leads, 30 VAC, Green

  • Mfr # MAG1GR

  • Zoro # G0393178


product price: $14.99
/ea

Key Features

Length
20"
Color
Green
Max Amps
5A
Application
Thermostats, Controls Boards, Sensors, Switches, Alarm Panels
Features
Ideal for low Voltage Troubleshooting Recessed Terminals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAG1GR
Zoro #
G0393178
UPC #
-
Country of Origin
China

Dimensions

Length
20"

Details

Item
Magnetic Test Leads
Color
Green
Max Amps
5A
Application
Thermostats, Controls Boards, Sensors, Switches, Alarm Panels
Features
Ideal for low Voltage Troubleshooting Recessed Terminals

Description

Magnetic Test Leads,30 VAC,Green

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.