Shop SUPCO

Megohmmeter, 500V DC, LED Digital Display, 20 megaohm to 1 gigohm, CAT 1 30V Rating, Battery

  • Mfr # M500

  • Zoro # G0712695


product price:  $98.99
/ea

Key Features

Power Source
Battery
Includes
Soft Carrying Case
Insulation Resistance Range
20 megaohm to 1 gigohm
Output Test Voltage
500V DC
Display
LED
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M500
Zoro #
G0712695
UPC #
687152021116
Country of Origin
China

Dimensions

Tool Length
3.4 in
Tool Width
6.4 in
Tool Height
1.8 in
Battery Size
C

Details

Item
Megohmmeter
Power Source
Battery
Includes
Soft Carrying Case
Insulation Resistance Range
20 megaohm to 1 gigohm
Output Test Voltage
500V DC
Display
LED
Features
Hand Held, Impact Resistant, Test Leads Store in Case, Zone Scale to Indicate Insulation Condition
Calibration Certificate
Not Included
CAT Safety Rating
CAT I
Includes Batteries
No
Parameters Measured
Resistance
Timed Ramp Voltage Test
No
Test Voltage
500V DC
PI/DAR Testing
No
Testing Functions
Insulation Resistance
Remote Test Probe Included
No
Minimum Insulation Resistance
20 megaohm
Number of Batteries Required
2
Insulation Limit Alarm
No
Waterproof
No
Pass/Fail Selection Limits
Yes
Dustproof
Yes
Display Type
Digital
Insulation Resistance Resolution
1,000 megaohm
Maximum Insulation Resistance
1 gigohm
USB Data Download Included
No
Capacitance Auto Discharge
No
Greater Than 30V Warning
Yes
Test Current
1 mA to 100 mA
Display Screen Type
LED
Bluetooth Compatible
No
Backlit Digital Display
No
Maximum AC Voltage Measured
0 V
Maximum AC Current Measured
0 A
Live Circuit Voltage Measurement - Maximum
1,000 V AC
Minimum AC Current Measured
0 A
IP Rating
Not Rated
Maximum Ground Resistance Measurement
0 ohm
Live Circuit Voltage Measurement - Minimum
0 V AC
Calibration Certificate Included
No Certification Included
Installation Tester Socket Region
US
Instrument Style
Handheld
Maximum DC Voltage Measured
0 V
Minimum AC Voltage Measured
24 V
Minimum DC Voltage Measured
0 V
Data Output Type
No Output
Alert Type
Digital Display
Minimum Ground Resistance Measurement
0 ohm
Minimum DC Current Measured
0 A
Power Source - TS Only
Battery

Description

Megohmmeter, Backlit Digital Display No, Bluetooth Compatible No, CAT Safety Rating CAT I, Calibration Certificate None, Capacitance Auto Discharge No, Display Type Digital, Dustproof Yes, Greater Than 30V Warning Yes, Includes Soft Carrying Case, Insulation Limit Alarm No, Maximum Insulation Resistance 1 gigohm, Minimum Insulation Resistance 20 megaohm, PI/DAR Testing No, Parameters Measured Insulation Resistance, Pass/Fail Selection Limits Yes, Power Source Battery

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.